Beli omnipore membrane di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring)atribut:
- Grade: MGA
- Thickness: 0.25 mm
- Particle Retention: 1.6 micrometer
- OSAKA CHEMICAL FilterDeskripsi:-It is a product with excellent cost performance that realized reasonable price without dropping quality. -Filtration of non aqueous sample solution.-Hydrophobicity.-This has resistance against organic solvents, acid, or alkali. Non-Pyrogenic, DNA-free.-For filtration of strong chemical corrosive organic solvents, or filtration of strong acid solutions, alkali solvents, and alcohol.-Autoclave sterilization is possible.atribut:
- Housing Materials: Polypropylene (PP)
- ADVANTEC Membrane Filter (Membran Saring)Deskripsi:It can be used for particle removal and filter sterilization in various testing fields as well as industrial filtration fields such as pharmaceuticals, beverages, brewing, and chemistry. Autoclave sterilization and ethylene oxide gas sterilization are possible.atribut:
- Size (mm): Φ47
- SARTORIUS Filter Paper Glass Microfiber MGF (Kertas Saring)atribut:
- Grade: MGF
- Thickness: 0.45 mm
- Particle Retention: 0.7 micrometer
- SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%atribut:
- Grade: 1288
- Particle Retention (µm): 12-15
- Specification: Wide-pored,soft & spongy structure,fast rate of filtration,wet strength
- Whatman Qualitative Filter-Paper #1 (Filter Paper)Deskripsi:Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40atribut:
- Basis Weight: 88g/m²
- Porosity: Circular
- Thickness: 0.18mm
- Filtration Rate: Medium speed (40 s/100ml)
- Ash Content (%): 0.06
- Compatible Products: Domestic filter paper : No.1
- Diameter (phi cm): 9
- Diameter (phi mm): 90
- Grade: #1
- JIS Standard: equivalent toCLASS 1 (JISP3801)
- Load Capacity: Medium
- Particle Maintenance Ability: 11µ
- TGK Product Number: 996-41-01-04
- MS(Membrane Solutions) Nylon Syringe Filteratribut:
- Material (Membrane): PA (Nylon)
- Whatman Filter Paper Glass Fiber GF/C Circle (Kertas Saring Serat Kaca)atribut:
- Filter Paper: GF/C
- Merck Millipore Hydrophobic Edge Menmbrane PlainDeskripsi:3mm Hydrophobic Edge Membrane 0.45µm 47mm white plain autoclave packed Overview Hydrophobic edge membranes are standard MF-Type filters with edges. The non-wetting edge prevents drug intrusion under holder sealing rim Application Filling machine operations, Beer, Bottled Water, Cider, Sport Drink, Wine Key Applications ClinicalCosmeticsEnvironmentalFood and BeverageIndustrial QCatribut:
- Trade name: Not applicable
- Filter Color: White
- Type of Test: Environmental AnalysisSterility Testing
- Quality Level: MQ100
- Sterility: Non-sterile
- Chemistry: Mixed Cellulose Esters (MCE)
- Device Material: Not applicable
- Filter Diameter (mm): 47
- Filter Surface: Plain
- Volume (ml): Not applicable
- Wettability: Hydrophobic
- SARTORIUS Filter Paper Ashless Sheet (Kertas Saring Kuantitatif)atribut:
- Length (mm): 580
- Width (mm): 580
- SARTORIUS Syringe Filter Mini Saltatribut:
- Withstand pressure: 4.5bar
- Remaining Liquid Amount: 0.1ml
- Filter Diameter: 26φ mm
- Effective Filtration Area: 5.3cm²
- Material (Housing): MBS
- SARTORIUS Filter Paper Glass Microfiber MGD (Kertas Saring)atribut:
- Grade: MGD
- Thickness: 0.53 mm
- Particle Retention: 2.7 micrometer
- CRC QD Electronic Cleaner (Pembersih Komponen Elektronik)Deskripsi:QD ELECTRONIC CLEANER, 4.5 WT OZModel#: 05101DESCRIPTION:A petroleum distillate / alcohol based precision cleaner designed as an alternative to CFC based cleaners. Ideal for apps where lower flashpoint materials can be tolerated. Cost effective, plastic safe & residue free.APPLICATIONS:Circuit breakers, circuits, coin mechanisms, computer components, contacts, electronics, fiberglass, flux removal, sockets, lighting, plastics, nylon, plugs, relay switches, PVC, PTFE, tape heads, terminals.atribut:
- Net Fill: 4.5 Wt Oz
- Taisei Kogyo Line Filter Model UL (Saringan Udara)atribut:
- Compatible Filter: UL-10A-10U/UL-12A-10U
- Total Length (mm): 204.5
- Total Width (mm): 82.2
- Differential pressure resistance: 0.7MPa
- Filtration precision: 10 microns
- MS(Membrane Solutions) PTFE Syringe Filter (Hydrophobic)atribut:
- Type: Hydrophobic
- Merck Millipore Membrane Filter Mixed Cellulose Ester (Membran Saring)Deskripsi:Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methodsatribut:
- Airflow Rate (L/minute x cm²): 16
- Chemistry: Mixed Cellulose Esters (MCE)
- Filter Code: AAWG
- Filter Color: White
- Filter Diameter (mm): 25
- Bubble Point (bar): '≥1.0, air with water at 23°C
- Filter Surface: Gridded
- Material Size: asbestos monitoring, 0.8µm, 25mm, white, gridded, 100
- Maximum Operating Temperature (°C): 75
- Pore Size (µm): 0.8
- Porosity (%): 0.82
- Protein Binding (µg/cm²): 150
- Quality Level: MQ400
- Refractive Index: 1.51
- Thickness (µm): 150
- Water Flow Rate (ml/minute x cm²): 190
- Wettability: Hydrophilic
- Merck Millipore Classic Glass Filter Holder 47mm Funnel (Corong Filtrasi Kaca)Deskripsi:Millipore Classic Glass Filter Holders - Kit47 mm, Glass frit membrane support, 300 mL funnelThe Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs. This item is a Kit composed of the following items:(Catalog Number - Description)XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass sealXX1014703 - Millipore Spring Clamp, 47 mm, AluminumXX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane supportALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PKFeatures & Benefits:- Designed for easy loading and removal of membranes- Three membrane support materials options to suit a variety of applications - UV sterilize or autoclave with filter in place for bacteriological analysisApplications:General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytologyatribut:
- Filter Diameter (mm): 47
- Filtration Area (cm²): 9.6
- Fitting Inlet: Funnel
- Funnel Capacity (ml): 300
- Fitting Outlet: No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks
- Height (cm): 22.9
- Material Size: 1
- Pressure/Vacuum: Vacuum
- Quality Level: MQ100
- Seal Material: Glass
- Sterilization: UV sterilize or autoclave without filter in-place
- Merck Millipore Membrane Filter Durapore 0.45µm (Membran Saring)Deskripsi:Durapore Membrane Filter, 0.45 µmatribut:
- Airflow Rate (L/minute x cm²): 4
- Chemistry: Hydrophilic Polyvinylidene Fluoride (PVDF)
- Filter Code: HVLP
- Filter Color: White
- Bubble Point (bar): '≥1.55, air with water at 23°C
- Filter Surface: Plain
- Filter Type: Screen filter
- Gravimetric Extractables: 0.005
- Maximum Operating Temperature (°C): 85
- Media: Durapore
- Pore Size (µm): 0.45
- Porosity (%): 0.7
- Quality Level: MQ400
- Refractive Index: 1.42
- Thickness (µm): 125
- Trade name: Durapore
- Water Flow Rate (ml/minute x cm²): >2.6
- Wettability: Hydrophilic
Daftar Harga omnipore membrane Terbaru October 2026
| SARTORIUS Filter Paper Glass Microfiber MGA (Kertas Saring) | Rp1.299.900 |
| OSAKA CHEMICAL Filter | Rp1.999.900 |
| ADVANTEC Membrane Filter (Membran Saring) | Rp999.900 |
| SARTORIUS Filter Paper Glass Microfiber MGF (Kertas Saring) | Rp3.099.900 |
| SARTORIUS Filter Paper Analytical (1288) (Kertas Saring Kualitatif) | Rp519.900 |
| Whatman Qualitative Filter-Paper #1 (Filter Paper) | Rp279.900 |
| MS(Membrane Solutions) Nylon Syringe Filter | Rp1.699.900 |
| Whatman Filter Paper Glass Fiber GF/C Circle (Kertas Saring Serat Kaca) | Rp999.900 |
| Merck Millipore Hydrophobic Edge Menmbrane Plain | Rp6.699.900 |
| SARTORIUS Filter Paper Ashless Sheet (Kertas Saring Kuantitatif) | Rp23.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/Membran%20Filter/SARTORIUS%20Filter%20Paper%20Glass%20Microfiber%20MGA%20(Kertas%20Saring)/P102093405-1.jpg)

/Membran%20Filter/ADVANTEC%20Membrane%20Filter%20(Membran%20Saring)/m4P107697796-1.jpg)
/Membran%20Filter/SARTORIUS%20Filter%20Paper%20Glass%20Microfiber%20MGF%20(Kertas%20Saring)/P102265390-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Paper%20Analytical%20(1288)%20(Kertas%20Saring%20Kualitatif)/P102093344-1.jpg)
/Whatman%20Qualitative%20Filter-Paper%20%231%20(Filter%20Paper)/P102254417-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/MS(Membrane%20Solutions)%20Nylon%20Syringe%20Filter/dqP105434494-1.jpg)
/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20Glass%20Fiber%20GF%2FC%20Circle%20(Kertas%20Saring%20Serat%20Kaca)/P102260579-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Hydrophobic%20Edge%20Menmbrane%20Plain/anP103824383-1.jpg)
/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Paper%20Ashless%20Sheet%20(Kertas%20Saring%20Kuantitatif)/P102093368-1.jpg)

/Membran%20Filter/SARTORIUS%20Filter%20Paper%20Glass%20Microfiber%20MGD%20(Kertas%20Saring)/P102265383-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/CRC%20QD%20Electronic%20Cleaner%20(Pembersih%20Komponen%20Elektronik)/P102075395-1.jpg)

/Glass%20Fiber%20Filter%20Paper/Whatman%20Filter%20Paper%20(Kertas%20Saring)/d8P105397476-1.jpg)
/P102004135-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/MS(Membrane%20Solutions)%20PTFE%20Syringe%20Filter%20(Hydrophobic)/61P105435217-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%20Mixed%20Cellulose%20Ester%20(Membran%20Saring)/k0P104682720-1.jpg)
/7kP104673272-1.jpg)
/Membran%20Filter/Merck%20Millipore%20Membrane%20Filter%20Durapore%200_45%C2%B5m%20(Membran%20Saring)/icP104674660-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)